Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5,000 ANSI Lm WUXGA Proj

  • Mfr # LS832WU

  • Zoro # G512467176


product price: $3,553.99
/ea
Free Shipping & Returns

Key Features

Width
15"
Depth
12.5"
Height
5.2"
Number of Lamps
1
Vertical Scan Range
24 Hz to 85 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS832WU
Zoro #
G512467176
UPC #
766907021912
Country of Origin
China

Dimensions

Width
15"
Depth
12.5"
Height
5.2"
Min. Focal Length
2.44 mm
Max. Focal Length
3.70 mm
Max. Diagonal Image Size
14.17 ft

Details

Item
Laser Projector
Number of Lamps
1
Vertical Scan Range
24 Hz to 85 Hz
High Dynamic Range (HDR) Type
HLG
Standard Mode Brightness
5000 lm
Lamp Life
20000 hrs (Normal)
HDMI
Yes
Mounting
Ceiling
Projection Method
Front
Video Signal Standard
HDTV
Output Scan Format
2160p
Lamp Type
Laser/Phosphor
Operating Power Consumption
328 W
Optical Zoom
2x
Native Resolution
1920 x 1200
Graphic Mode
WUXGA
Native Aspect Ratio
16:10
Series
LS
Min. Projection Distance
6.72 in
Network (RJ-45)
Yes
Max. Projection Distance
26.04 in
Contrast Ratio
300,000:1
Application
Education, Presentation, Museum
Includes
Speakers
Throw Type
Ultra Short Throw
USB
Yes
Color
White
Minimum Vertical Sync
24 Hz
Normal Mode Lamp Life
20000 Hour
Speaker Included
Yes
Maximum Vertical Sync
85 Hz
Mount Type
Ceiling Mountable
Maximum Projection Distance
26.04"
HD Resolution
Yes
Minimum Projection Distance
6.72"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.