Zoro Homepage

55'' 4K Ultra HD LG Format Pres

  • Mfr # CDE5520

  • Zoro # G211768741


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in
Width
48.9 in
Depth
2.9 in
Height
28.1 in
Number of DVI Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5520
Zoro #
G211768741
UPC #
-
Country of Origin
China

Dimensions

Screen Size
55 in
Width
48.9 in
Depth
2.9 in
Height
28.1 in
Bezel Width
0.55 in

Description

55'' 4K Ultra HD LG Format Pres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.