Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55in ViewBoard 4K Interactive Flat Panel, 3840 x 2160 resolution - no OS

  • Mfr # IFP55G1

  • Zoro # G916423846


product price: $2,339.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Brightness
350 Nit
Package Contents
55" ViewBoard Interactive Display 3m Power Cable 1 x HDMI 2.0 Cable 3m Remote Control AAA Battery 1 x 3m USB 2.0 Touch Cable 2 x Touch Pen (Passive pen) Quick Start Guide Compliance Statement RS232 Adapter Screw (Wall Mount 4) Camera Plate
Product Type
Collaboration Display
Ethernet Technology
Gigabit Ethernet
Backlight Technology
Direct LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFP55G1
Zoro #
G916423846
UPC #
766907000000
Country of Origin
China

Dimensions

Width
49.7"
Viewable Screen Size
55"
Height
30.3"
Depth
3.4"

Details

Brightness
350 Nit
Package Contents
55" ViewBoard Interactive Display 3m Power Cable 1 x HDMI 2.0 Cable 3m Remote Control AAA Battery 1 x 3m USB 2.0 Touch Cable 2 x Touch Pen (Passive pen) Quick Start Guide Compliance Statement RS232 Adapter Screw (Wall Mount 4) Camera Plate
Product Type
Collaboration Display
Ethernet Technology
Gigabit Ethernet
Backlight Technology
Direct LED
VESA Mount Standard
400 x 200
Screen Resolution
3840 x 2160
Contrast Ratio
1,200:1, 5,000:1
Tempered Glass
Yes
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Ethernet
Yes
Audio Line In
Yes
Screen Mode
4K UHD
Multi-touch Screen
Yes
Standard Refresh Rate
60 Hz
Response Time
8 ms
Vertical Viewing Angle
178°
Total Number of USB Ports
9
USB
Yes
Number of Speakers
2
Number of USB 3.0 Ports
2
HDMI
Yes
Touchscreen
Yes
HDMI Inputs
3
Number of USB 2.0 Ports
6
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Energy Star
Yes
Number of Touch Points
40
Number of VGA Ports
1
Speakers
Yes
Power Consumption
90.20 W
Audio Line Out
Yes
Touchscreen Technology
Infrared (IrDA)
Aspect Ratio
16:9
Scan Format
2160p

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.