
6,000 ANSI Lumens WUXGA Laser Installation Projector.
Mfr # LS920WU
Zoro # G516440816
product price: $5,053.99
/ea
Free Shipping & Returns
Key Features
Optical Zoom
1.6x
HD Resolution
Yes
Minimum Focal Length
14.30 mm
Lamp Type
Laser
Graphic Mode
WUXGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS920WU
Zoro #
G516440816
UPC #
766907000000
Country of Origin
China
Dimensions
Minimum Focal Length
14.30 mm
Depth
5.7"
Width
15.9"
Height
12"
Maximum Focal Length
22.90 mm
Maximum Diagonal Image Size
25 ft
Details
Item
Laser Projector
Optical Zoom
1.6x
HD Resolution
Yes
Lamp Type
Laser
Graphic Mode
WUXGA
Video Signal Standard
HDTV
Output Scan Format
1080p
Normal Mode Lamp Life
20000 Hour
HDMI Inputs
Yes
Native Resolution
1920 x 1200
Standard Mode Brightness
6000 lm
USB
Yes
Operating Power Consumption
450 W
Mount Type
Floor Mountable, Ceiling Mountable
3D Type
3D
Contrast Ratio
3,000,000:1
Number of Lamps
1
Projection Method
Front
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.