Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65IN VIEWBOARD 4K ULTRA HD

  • Mfr # IFP6552-1C

  • Zoro # G515576813


product price: $2,521.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
66 in
Width
58.6 in
Speakers
Yes
Height
37.3 in
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP6552-1C
Zoro #
G515576813
UPC #
766907013887
Country of Origin
China

Dimensions

Screen Size
66 in
Width
58.6 in
Height
37.3 in
Depth
4.7 in

Details

Item
LCD Touchscreen Monitor
Speakers
Yes
Includes
IFP6552-1C display, (2) stylus pen, eraser, power cable, HDMI cable, USB cable, AV cable, remote control with batteries, Camera plate, (8) M8 screw, Quick Start Guide
Number of Speakers
3
Number of USB Type-B Upstream Ports
3
Screen Mode
4K UHD
Green Environmental Attribute
Energy Star
Network (RJ-45)
Yes
VGA
Yes
Microphone
Yes
HDMI
Yes
Maximum Resolution
3840 x 2160
VESA Mount Standard
600 x 400
Number of USB Ports
9
Number of USB 3.0 Ports
4
Number of USB Type-C Ports
1
Backlight Technology
LED
VESA Mount Compatible
Yes
Operating Power Consumption
170.30 W
Features
Power Switch, Remotely Operated, Ambient Lighting, On-screen Display (OSD), Power Indicator
USB Type-C
Yes
Built-in Devices
USB Hub
Mounting
Wall Mount
Number of HDMI Inputs
4

Description

VIEWSONIC 65IN VIEWBOARD 4K ULTRA HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.