Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65in ViewBoard 4K Ultra HD Interactive Flat Panel Display with VB-WIFI-005, Google EDLA certified.

  • Mfr # IFP6552-2ED

  • Zoro # G016423838


product price: $3,659.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Number of USB 3.0 Ports
3
Microphone
Yes
Audio Line Out
Yes
Package Contents
65" Android EDLA-Certified ViewBoard Interactive Display 3m Power Cord Remote Control 3m Touch USB Cable 2 x Touch Pen Quick Start Guide Compliance Statement RS232 Adapter 5 x Clamp Camera Plate 8 x Screws (Camera 2+2, Wall Mount 4) HDMI Cable 3m 2 x AAA Battery VB-WIFI-005 WiFi adapter
Speakers
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP6552-2ED
Zoro #
G016423838
UPC #
766907000000
Country of Origin
China

Dimensions

Depth
4.8"
Width
59.2"
Height
37.3"
Viewable Screen Size
65"

Details

Number of USB 3.0 Ports
3
Microphone
Yes
Audio Line Out
Yes
Package Contents
65" Android EDLA-Certified ViewBoard Interactive Display 3m Power Cord Remote Control 3m Touch USB Cable 2 x Touch Pen Quick Start Guide Compliance Statement RS232 Adapter 5 x Clamp Camera Plate 8 x Screws (Camera 2+2, Wall Mount 4) HDMI Cable 3m 2 x AAA Battery VB-WIFI-005 WiFi adapter
Speakers
Yes
Horizontal Viewing Angle
178°
Processor Type
Cortex A73 + A53
Number of Touch Points
20
Product Type
Collaboration Display
Number of Network (RJ-45) Ports
2
RMS Output Power
45 W
Number of HDMI Outputs
1
Number of VGA Ports
1
Environmentally Friendly
Yes
Number of Microphone Array Elements
8
Number of USB 2.0 Ports
5
HDMI
Yes
DisplayPort
Yes
Network (RJ-45)
Yes
Energy Star
Yes
Screen Resolution
3840 x 2160
Software Included
myViewBoard Digital Whiteboarding Solution
Operating System Platform
Android
Screen Mode
4K UHD
Memory Technology
LPDDR4
Processor Core
Octa-core (8 Core)
Audio Line In
Yes
Scan Format
2160p
Ethernet
Yes
Aspect Ratio
16:9
Number of Speakers
3
Multi-touch Screen
Yes
VESA Mount Compatible
Yes
Backlight Technology
Direct LED
Touchscreen
Yes
Vertical Viewing Angle
178°
Contrast Ratio
5,000:1, 4,000:1
Flash Memory Capacity
64 GB
USB
Yes
Wireless LAN
Yes
VESA Mount Standard
500 x 400
Standard Memory
8 GB
Total Number of USB Ports
5
Touchscreen Technology
Infrared (IrDA)
Brightness
350 Nit
Response Time
6.50 ms
Memory Card Supported
embedded MultiMediaCard (e.MMC)
Operating System
Android 13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.