Zoro Homepage

65INCH, 3840 X 2160 RESOLUTION

  • Mfr # IFP6552

  • Zoro # G814911537


product price: $3,236.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
65 in
Max. Resolution
3840 x 2160
Speakers
Yes
Display Type
LCD
Screen Mode
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP6552
Zoro #
G814911537
UPC #
766907009316
Country of Origin
China

Dimensions

Screen Size
65 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Display Type
LCD
Screen Mode
4K UHD
USB
Yes
Aspect Ratio
16:9
Microphone
Yes
Watts (RMS)
45 W
Number of Speakers
2
Scan Format
2160p
Item
Collaboration Display
Touchscreen
Yes

Description

VIEWSONIC 65INCH,3840 X 2160 RESOLUTION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.