75 4K COMMERCIAL DISPLAY, 500NITS, 5000:1, 8GB RAM/32GB STORAGE, OPS SLOT, HDMI

  • Mfr # CDE7531

  • Zoro # G421721642


product price:  $3,009.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
3
VESA Mount Standard
600 x 400
Combined Processor Core
Quad-core
Environmentally Friendly
Yes
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDE7531
Zoro #
G421721642
UPC #
766907034738
Country of Origin
Multiple

Dimensions

Bezel Width
0.63"
Depth
2.9"
Height
37.9"
Color Depth
8-bit+FRC
Screen Size Class
75"
Width
66.4"
Viewable Screen Size
74.50"

Details

HDMI Inputs
3
VESA Mount Standard
600 x 400
Combined Processor Core
Quad-core
Environmentally Friendly
Yes
HDMI
Yes
Native Contrast Ratio
1,200:1
Energy Star
Yes
Number of HDMI Outputs
1
Color
Black
USB Type-C
Yes
Minimum Operating Temperature
32°F (0°C)
Number of USB 2.0 Ports
1
Memory Technology
DDR4 SDRAM
USB
Yes
Wireless LAN
Yes
Package Contents
Digital Signage DisplayRemote Control with BatteriesQuick Start GuidePower Cable (3m)HDMI Cable (3m)4 x Wall Mount ScrewsRS232 Adapter
Display Resolution
3840 x 2160
Operating System
Android 14
Brightness
500 Nit
Panel Technology
Vertical Alignment (VA)
Backlight Technology
Direct LED
Maximum LED Life
5.7 Year
Standard Memory
8 GB
Orientation
Landscape/Portrait
Minimum Operating Humidity
20%
Operation Hours
24-Hours/7 Days
Response Time
6.50 ms
Processor Type
Cortex A73
Maximum Operating Temperature
104°F (40°C)
Maximum Operating Humidity
80%
Aspect Ratio
16:9
Product Type
Digital Signage Display
Number of Screens
1
Scan Format
2160p
Ethernet
Yes
Number of Network (RJ-45) Ports
2
Number of HDMI 2.0 Ports
1
Dynamic Contrast Ratio
5,000:1
Number of USB 3.0 Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.