
75'' VB 4K Ultra HD INAV Flat
Mfr # IFP7552-1C
Zoro # G611768730
product price: $5,199.99
/ea
Free Shipping & Returns
Key Features
Screen Size
75 in
Max. Resolution
3840 x 2160
Speakers
Yes
Display Type
LCD
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IFP7552-1C
Zoro #
G611768730
UPC #
-
Country of Origin
China
Dimensions
Screen Size
75 in
Viewable Screen Size
75"
Details
Max. Resolution
3840 x 2160
Speakers
Yes
Display Type
LCD
USB
Yes
Screen Mode
4K UHD
Microphone
Yes
Watts (RMS)
45 W
Number of Touch Points
33
Aspect Ratio
16:9
Item
Collaboration Display
Number of Speakers
2
Scan Format
2160p
Features
Multi-touch Screen
Touchscreen
Yes
Multi-touch Screen
Yes
Description
75'' VB 4K Ultra HD INAV Flat
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.