Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75'' ViewBoard 4K Ultra HD Flat

  • Mfr # IFP7552

  • Zoro # G411768770


product price: $5,595.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Display Type
LCD
Height
89.1 ft
Width
143.3 ft
Length
118.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IFP7552
Zoro #
G411768770
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in
Height
89.1 ft
Width
143.3 ft
Length
118.4 in

Details

Display Type
LCD
Touchscreen
Yes
Standard Memory
4 GB
Vertical Viewing Angle
178°
Audio Line In
Yes
Number of USB 2.0 Ports
1
Processor Core
Quad-core (4 Core)
Number of VGA Ports
1
Power Consumption
159.40 W
VESA Mount Standard
800 x 400
Serial
Yes
Color Supported
1.07 Billion Colors
Backlight Technology
Direct LED
VGA
Yes
Processor Manufacturer
ARM
Number of HDMI Inputs
3
Touchscreen Technology
Ultra Fine Touch (UFT)
Number of Network (RJ-45) Ports
1
DisplayPort
Yes
Microphone
Yes
Screen Resolution
3840 x 2160
Number of Touch Points
33
Scan Format
2160p
Number of Speakers
2
Features
Multi-touch Screen
Includes
Power Cable(3 meters), Remote Control, USB Type-C Cable (1.5 meters), USB Touch Cable (3 meters, USB2.0), (2) Touch Pen, Quick Start Guide, Compliance statement, RS232 adapter, 5 x Clamp, Camera Plate, 8 x Screw(camera 2+2, wall mount 4), HDMI Cable (3 meters), Eraser, (2) AAA Battery
Audio Line Out
Yes
Series
IFP
Speakers
Yes
HDMI
Yes
Response Time
8 ms
USB
Yes
Operating System
Android 9.0 Pie, ChromeOS, Linux, Windows, Mac OS
Number of USB Ports
7
HDCP Supported
Yes
VESA Mount Compatible
Yes
Display Screen Technology
TFT LCD
Contrast Ratio
1,200:1, 5,000:1
Number of USB 3.0 Ports
5
Item
Collaboration Display
Brightness
350 Nit
Horizontal Viewing Angle
178°
S/PDIF Out
Yes
Watts (RMS)
15 W
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Screen Mode
4K UHD
Network (RJ-45)
Yes
Ethernet
Yes
Number of Microphone Array Elements
8
Ethernet Technology
Gigabit Ethernet
Processor Type
Cortex A73
Aspect Ratio
16:9

Description

75'' ViewBoard 4K Ultra HD Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.