Zoro Homepage

75'' ViewBoard 4K Ultra HD IFP

  • Mfr # IFP7552-1TAA

  • Zoro # G211768710


product price: $6,961.99
/ea
Free Shipping & Returns

Key Features

Screen Size
75 in
Display Type
LCD
Screen Mode
4K UHD
Features
Multi-touch Screen
Microphone
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP7552-1TAA
Zoro #
G211768710
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in

Details

Display Type
LCD
Screen Mode
4K UHD
Features
Multi-touch Screen
Microphone
Yes
Touchscreen
Yes
Number of Speakers
2
Watts (RMS)
45 W
Speakers
Yes
Scan Format
2160p
Item
Collaboration Display
Aspect Ratio
16:9
Standards
TAA Compliant
Number of Touch Points
33
Screen Resolution
3840 x 2160
USB
Yes

Description

75'' ViewBoard 4K Ultra HD IFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.