Zoro Homepage

75'' ViewBoard 4K Ultra HD IFP

  • Mfr # IFP75521TAA

  • Zoro # G611768747


product price: $6,961.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Display Type
LCD
Microphone
Yes
Number of Speakers
2
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP75521TAA
Zoro #
G611768747
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in

Details

Display Type
LCD
Microphone
Yes
Number of Speakers
2
Aspect Ratio
16:9
Screen Resolution
3840 x 2160
Speakers
Yes
Screen Mode
4K UHD
Touchscreen
Yes
Features
Multi-touch Screen
Scan Format
2160p
Watts (RMS)
45 W
Standards
TAA Compliant
Number of Touch Points
33
USB
Yes
Item
Collaboration Display

Description

75'' ViewBoard 4K Ultra HD IFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.