Zoro Homepage

85'' VB 4K Ultra HD INAV Flat

  • Mfr # IFP86521C

  • Zoro # G811768820


product price: $8,069.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
86 in
Display Type
LCD
Speakers
Yes
Features
Multi-touch Screen
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP86521C
Zoro #
G811768820
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86 in

Details

Display Type
LCD
Speakers
Yes
Features
Multi-touch Screen
Item
Collaboration Display
USB
Yes
Number of Touch Points
33
Touchscreen
Yes
Aspect Ratio
16:9
Number of Speakers
2
Scan Format
2160p
Screen Mode
4K UHD
Watts (RMS)
45 W
Screen Resolution
3840 x 2160
Microphone
Yes

Description

85'' VB 4K Ultra HD INAV Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.