Zoro Homepage

86IN VIEWBOARD 4K ULTRA HD

  • Mfr # IFP8652-1C

  • Zoro # G415576814


product price: $4,440.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Screen Size
86 in
Speakers
Yes
Aspect Ratio
16:9
Number of Touch Points
33
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP8652-1C
Zoro #
G415576814
UPC #
766907013948
Country of Origin
China

Dimensions

Screen Size
86 in

Details

Item
Collaboration Display
Speakers
Yes
Aspect Ratio
16:9
Number of Touch Points
33
Scan Format
2160p
Screen Resolution
3840 x 2160
Multi-touch Screen
Yes
Screen Mode
4K UHD
RMS Output Power
45 W
USB
Yes
Display Screen Type
LCD
Touchscreen
Yes
Number of Speakers
2
Microphone
Yes

Description

VIEWSONIC 86IN VIEWBOARD 4K ULTRA HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.