Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86in ViewBoard 4K Ultra HD Interactive Flat Panel Display with VB-WIFI-005, Google EDLA certified.

  • Mfr # IFP8652-2ED

  • Zoro # G016423869


product price: $5,459.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Software Included
myViewBoard Digital Whiteboarding Solution
Number of VGA Ports
1
Screen Resolution
3840 x 2160
Backlight Technology
Direct LED
Memory Technology
LPDDR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP8652-2ED
Zoro #
G016423869
UPC #
766907000000
Country of Origin
China

Dimensions

Depth
4.8"
Height
47.7"
Width
77.6"

Details

Software Included
myViewBoard Digital Whiteboarding Solution
Number of VGA Ports
1
Screen Resolution
3840 x 2160
Backlight Technology
Direct LED
Memory Technology
LPDDR4
RMS Output Power
45 W
Processor Core
Octa-core (8 Core)
Screen Mode
4K UHD
Touchscreen Technology
Infrared (IrDA)
Speakers
Yes
Touchscreen
Yes
Wireless LAN
Yes
Standard Memory
8 GB
Flash Memory Capacity
64 GB
Product Type
Collaboration Display
Number of Microphone Array Elements
8
Aspect Ratio
16:9
Environmentally Friendly
Yes
Ethernet
Yes
Number of Touch Points
20
Number of Speakers
3
Operating System
Android 13
Operating System Platform
Android
DisplayPort
Yes
Number of HDMI Outputs
1
Contrast Ratio
5,000:1, 4,000:1
Multi-touch Screen
Yes
Audio Line Out
Yes
Number of USB 2.0 Ports
5
Number of Network (RJ-45) Ports
2
Energy Star
Yes
Response Time
6.50 ms
Scan Format
2160p
Network (RJ-45)
Yes
Processor Type
Cortex A73 + A53
Package Contents
86" Android EDLA-Certified ViewBoard Interactive Display 3m Power Cord Remote Control 3m Touch USB Cable 2 x Touch Pen Quick Start Guide Compliance Statement RS232 Adapter 5 x Clamp Camera Plate 8 x Screws (Camera 2+2, Wall Mount 4) HDMI Cable 3m 2 x AAA Battery VB-WIFI-005 WiFi adapter
Memory Card Supported
embedded MultiMediaCard (e.MMC)
Microphone
Yes
Horizontal Viewing Angle
178°
Number of USB 3.0 Ports
3
Brightness
350 Nit
Audio Line In
Yes
HDMI
Yes
USB
Yes
VESA Mount Standard
800 x 600
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Total Number of USB Ports
11

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.