Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92-INCH ULTRA-WIDE DISPLAY, 21:9 ASPECT RATIO, 5120 X 2160 RESOLUTION, 500 CD/M2

  • Mfr # CDE92UW

  • Zoro # G721696893


product price: $8,669.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
USB
Yes
HDMI
Yes
Number of Screens
1
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE92UW
Zoro #
G721696893
UPC #
196786297366
Country of Origin
China

Dimensions

Viewable Screen Size
92"

Details

USB Type-C
Yes
USB
Yes
HDMI
Yes
Number of Screens
1
Scan Format
2160p
Product Type
Digital Signage Display
Display Resolution
5120 x 2160
Aspect Ratio
21:9
Orientation
Landscape/Portrait

Description

HIGH BRIGHTNESS, 24/7 OPERATION RATING, HDMI, DISPLAYPORT, USB-C,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.