Zoro Homepage
This item is Discontinued.
Viewsonic 98" Vb Ifp9850 E1 4K Bundle IFP9850-E1

98" Vb Ifp9850 E1 4K Bundle (Discontinued)

  • Mfr # IFP9850-E1
  • Zoro # G2603985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IFP9850-E1
Zoro #
G2603985
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
98"

Details

Item
Commercial Display
HD Resolution
4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.