Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDE12 bundle with CDE6512 and WMK-047-2

  • Mfr # CDE6512-E1

  • Zoro # G016423913


product price: $1,309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
3.2"
Width
57.5"
Processor Core
Quad-core (4 Core)
Mount Type
Wall Mountable
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDE6512-E1
Zoro #
G016423913
UPC #
766907000000
Country of Origin
China

Dimensions

Depth
3.2"
Width
57.5"
Height
33.2"
Viewable Screen Size
65"

Details

Processor Core
Quad-core (4 Core)
Mount Type
Wall Mountable
Scan Format
2160p
Display Resolution
3840 x 2160
Color
Black
Operating System
Android 11
Product Type
Digital Signage Display
Number of Screens
1
Package Contents
CDE6512Remote control with batteriesQuick Start GuidePower cableHDMI CableWall Mount ScrewsRS232 cable
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.