Zoro Homepage

CDE5520 E1 LG Format Presn DSP

  • Mfr # CDE5520-E1

  • Zoro # G811768783


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54.6 in
Width
48.9 in
Depth
2.9 in
Height
28.1 in
Number of USB 2.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5520-E1
Zoro #
G811768783
UPC #
-
Country of Origin
China

Dimensions

Screen Size
54.6 in
Width
48.9 in
Depth
2.9 in
Height
28.1 in
Bezel Width
0.55 in

Details

Item
Digital Signage Display
Number of USB 2.0 Ports
2
DVI
Yes
Memory Technology
DDR4 SDRAM
Serial
Yes
Ethernet
Yes
Display Resolution
3840 x 2160
Display Type
LCD
Mounting
Wall
HDMI
Yes
Number of Screens
1
Brightness
350 Nit
Processor Type
Cortex A73
VESA Mount Standard
400 x 400
Number of DVI Ports
1
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, RS232 cable
Input Voltage
230 V AC, 120 V AC
Standard Memory
3 GB
USB
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Operating System
Android 8.0 Oreo
Scan Format
2160p
Processor Speed
1.40 GHz
Backlight Technology
Direct LED
Processor Core
Quad-core (4 Core)
Processor Manufacturer
ARM

Description

CDE5520 E1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.