Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDE5520 W1 LG Format Presn DSP

  • Mfr # CDE5520-W1

  • Zoro # G711768753


product price: $1,454.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54.6 in
Width
48.9"
Depth
2.9 in
Height
28.1"
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5520-W1
Zoro #
G711768753
UPC #
-
Country of Origin
China

Dimensions

Screen Size
54.6 in
Width
48.9"
Depth
2.9 in
Height
28.1"
Bezel Width
0.55"
Color Depth
8-bit+FRC
Depth(6)
2.9"
Viewable Screen Size
54.60"

Details

Item
Digital Signage Display
HDMI
Yes
Number of USB 2.0 Ports
2
Includes
Remote control, Batteries, Quick Start Guide, Power cable, HDMI Cable, RS232 cable, USB Wi-Fi adapter
Processor Speed
1.40 GHz
Standard Memory
3 GB
Brightness
350 Nit
Mounting
Wall
Input Voltage
230 V AC, 120 V AC
USB
Yes
Operating System
Android 8.0 Oreo
DVI
Yes
VESA Mount Standard
400 x 400
Memory Technology
DDR4 SDRAM
Serial
Yes
Scan Format
2160p
Ethernet
Yes
Processor Type
Cortex A73
Green Environmental Attribute
Energy Star; Environmentally Friendly
Processor Manufacturer
ARM
Display Resolution
3840 x 2160
Display Type
LCD
Number of DVI Ports
1
Processor Core
Quad-core (4 Core)
Backlight Technology
Direct LED
Package Contents
55" Display, 3840 x 2160 Resolution, 350-cd/m2 Brightness, 24/7, Remote control, Batteries, Quick Start Guide, Power cable, HDMI Cable, RS232 cable, USB Wi-Fi adapter
Energy Star
Yes
Mount Type
Wall Mountable
Environmentally Friendly
Yes

Description

CDE5520 W1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.