Zoro Homepage

CDE7520 E1 LG Format Presn DSP

  • Mfr # CDE7520-E1

  • Zoro # G611768761


product price: $3,324.99
/ea
Free Shipping & Returns

Key Features

Screen Size
75 in
Width
65.8 in
Depth
2.8 in
Height
37 in
Processor Speed
1.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7520-E1
Zoro #
G611768761
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in
Width
65.8 in
Depth
2.8 in
Height
37 in

Details

Item
Digital Signage Display
Processor Speed
1.40 GHz
Number of DVI Ports
1
Operating System
Android 8.0 Oreo
Ethernet
Yes
Processor Manufacturer
ARM
Mounting
Wall
Standard Memory
3 GB
VESA Mount Standard
400 x 200
Brightness
450 Nit
Number of Screens
1
Input Voltage
120 V AC, 230 V AC
DVI
Yes
Display Type
LCD
Backlight Technology
Direct LED
Processor Core
Quad-core (4 Core)
Scan Format
2160p
Processor Type
Cortex A73
Display Resolution
3840 x 2160
Serial
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Includes
USB Wi-Fi adapter , Wall mount, Remote control , Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws , RS232 cable
HDMI
Yes
Memory Technology
DDR4 SDRAM
USB
Yes
Number of USB 2.0 Ports
2

Description

CDE7520 E1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.