Zoro Homepage

CDE7520 E1 LG Format Presn DSP

  • Mfr # CDE7520E1

  • Zoro # G411768718


product price: $3,324.99
/ea
Free Shipping & Returns

Key Features

Screen Size
75 in
Width
65.8"
Depth
2.8 in
Height
37"
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7520E1
Zoro #
G411768718
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in
Width
65.8"
Depth
2.8 in
Height
37"
Viewable Screen Size
75"
Depth(6)
2.8"
Color Depth
8-bit+FRC

Details

Item
Digital Signage Display
Mounting
Wall
Brightness
450 Nit
Input Voltage
120 V AC, 230 V AC
Standard Memory
3 GB
Backlight Technology
Direct LED
HDMI
Yes
Serial
Yes
Processor Core
Quad-core (4 Core)
Number of DVI Ports
1
Ethernet
Yes
Processor Speed
1.40 GHz
VESA Mount Standard
400 x 200
Number of Screens
1
DVI
Yes
Memory Technology
DDR4 SDRAM
Display Resolution
3840 x 2160
Operating System
Android 8.0 Oreo
USB
Yes
Processor Manufacturer
ARM
Includes
USB Wi-Fi adapter , Wall mount, Remote control , Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws , RS232 cable
Number of USB 2.0 Ports
2
Display Type
LCD
Green Environmental Attribute
Energy Star; Environmentally Friendly
Scan Format
2160p
Processor Type
Cortex A73
Energy Star
Yes
Package Contents
75" Display, 3840 x 2160 Resolution, 450-cd/m2 Brightness, 24/7, USB Wi-Fi adapter , Wall mount, Remote control , Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws , RS232 cable
Environmentally Friendly
Yes
2nd Processor Type
Cortex A5
Mount Type
Wall Mountable

Description

CDE7520 E1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.