Zoro Homepage

CDE7520 W1 LG Format Presn DSP

  • Mfr # CDE7520-W1

  • Zoro # G911768812


product price: $3,191.99
/ea
Free Shipping & Returns

Key Features

Screen Size
75 in
Width
65.8 in
Depth
2.8 in
Height
37.6 in
Scan Format
2160p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7520-W1
Zoro #
G911768812
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in
Width
65.8 in
Depth
2.8 in
Height
37.6 in

Details

Item
Digital Signage Display
Scan Format
2160p
Input Voltage
120 V AC, 230 V AC
Number of DVI Ports
1
DVI
Yes
VESA Mount Standard
400 x 200
Brightness
450 Nit
Combined Processor Core
Quad-core
Operating System
Android 8.0 Oreo
Includes
Remote Control, Batteries, Quick Start Guide, Power Cable, HDMI Cable, Wall Mount Screws, RS232 Cable, USB Cable, Wi-Fi Adapter
Memory Technology
DDR4 SDRAM
Display Resolution
3840 x 2160
USB
Yes
Standard Memory
3 GB
Graphics Controller Manufacturer
ARM
Graphics Controller Model
G51MP2
HDMI
Yes
Display Type
LCD
Number of USB 3.0 Ports
1
Processor Type
Cortex A73
Processor Manufacturer
ARM
Mounting
Wall
Serial
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
DisplayPort
Yes
Number of DisplayPorts
1
Number of Screens
1
Ethernet
Yes
Number of USB 2.0 Ports
2
Backlight Technology
Direct LED

Description

CDE7520 W1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.