Zoro Homepage

CDE7520 W1 LG Format Presn DSP

  • Mfr # CDE7520W1

  • Zoro # G711768807


product price: $3,191.99
/ea
Free Shipping & Returns

Key Features

Screen Size
75 in
Width
65.8 in
Depth
2.8 in
Height
37.6 in
Includes
Remote Control, Batteries, Quick Start Guide, Power Cable, HDMI Cable, Wall Mount Screws, RS232 Cable, USB Cable, Wi-Fi Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7520W1
Zoro #
G711768807
UPC #
-
Country of Origin
China

Dimensions

Screen Size
75 in
Width
65.8 in
Depth
2.8 in
Height
37.6 in

Description

CDE7520 W1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.