Zoro Homepage

CDE8620 E1 LG Format Presn DSP

  • Mfr # CDE8620-E1

  • Zoro # G311768733


product price: $4,878.99
/ea
Free Shipping & Returns

Key Features

Screen Size
86 in
Width
76 in
Depth
3.2 in
Height
43.7 in
Standard Memory
3 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE8620-E1
Zoro #
G311768733
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86 in
Width
76 in
Depth
3.2 in
Height
43.7 in

Details

Item
Digital Signage Display
Standard Memory
3 GB
HDMI
Yes
Display Type
LCD
Processor Speed
1.40 GHz
USB
Yes
Input Voltage
120 V AC, 230 V AC
Number of USB 3.0 Ports
1
Memory Technology
DDR4 SDRAM
Scan Format
2160p
Display Resolution
3840 x 2160
Backlight Technology
Direct LED
Green Environmental Attribute
Energy Star; Environmentally Friendly
Includes
USB Wi-Fi adapter , Wall mount, Remote control , Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws , RS232 cable
Brightness
450 Nit
Processor Core
Quad-core (4 Core)
Number of Screens
1
Number of USB 2.0 Ports
2
Processor Type
Cortex A73
Processor Manufacturer
ARM
Mounting
Wall
Serial
Yes
Ethernet
Yes
Operating System
Android 8.0 Oreo
VESA Mount Standard
600 x 400

Description

CDE8620 E1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.