Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDE8620 E1 LG Format Presn DSP

  • Mfr # CDE8620E1

  • Zoro # G911768713


product price: $4,878.99
/ea
Free Shipping & Returns

Key Features

Screen Size
86 in
Width
76"
Depth
3.2 in
Height
43.7"
Number of USB 3.0 Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE8620E1
Zoro #
G911768713
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86 in
Width
76"
Depth
3.2 in
Height
43.7"
Color Depth
8-bit+FRC
Viewable Screen Size
86"
Depth(6)
3.2"

Details

Item
Digital Signage Display
Number of USB 3.0 Ports
1
Memory Technology
DDR4 SDRAM
Display Resolution
3840 x 2160
Input Voltage
120 V AC, 230 V AC
Standard Memory
3 GB
VESA Mount Standard
600 x 400
Ethernet
Yes
Includes
USB Wi-Fi adapter , Wall mount, Remote control , Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws , RS232 cable
Processor Type
Cortex A73
HDMI
Yes
Scan Format
2160p
Number of Screens
1
Backlight Technology
Direct LED
Number of USB 2.0 Ports
2
Processor Core
Quad-core (4 Core)
Display Type
LCD
Mounting
Wall
Processor Manufacturer
ARM
Green Environmental Attribute
Energy Star; Environmentally Friendly
Operating System
Android 8.0 Oreo
Processor Speed
1.40 GHz
USB
Yes
Serial
Yes
Brightness
450 Nit
2nd Processor Type
Cortex A5
Environmentally Friendly
Yes
Mount Type
Wall Mountable
Package Contents
CDE8620-W display, USB Wi-Fi adapter , Wall mount, Remote control , Batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws , RS232 cable
Energy Star
Yes

Description

CDE8620 E1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.