Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CDE8620 W1 LG Format Presn DSP

  • Mfr # CDE8620W1

  • Zoro # G811768721


product price: $4,744.99
/ea
Free Shipping & Returns

Key Features

Screen Size
86 in
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws and RS232 cable
Wireless LAN
Yes
USB
Yes
Brightness
450 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDE8620W1
Zoro #
G811768721
UPC #
-
Country of Origin
China

Dimensions

Screen Size
86 in
Viewable Screen Size
86"

Details

Item
Digital Signage Display
Includes
Remote control with batteries, Quick Start Guide, Power cable, HDMI Cable, Wall Mount Screws and RS232 cable
Wireless LAN
Yes
USB
Yes
Brightness
450 Nit
Number of Screens
1
Display Resolution
3840 x 2160
Display Type
LCD
Standard Memory
3 GB
Processor Core
Dual-core (2 Core)
Scan Format
2160p
Package Contents
CDE8620-WRemote control with batteriesQuick Start GuidePower cableHDMI CableWall Mount Screws and RS232 cable

Description

CDE8620 W1 LG Format Presn DSP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.