CELERON G5900T OPS SLOT-IN PC VIEWBOARD 52 SER WIN 10/11 PRO 8GB DDR4 256GB SSD

  • Mfr # VPC2C-W33-O1

  • Zoro # G414883906


product price:  $822.99
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Processor Speed
3.20 GHz
Processor Type
Celeron
Includes
Quick start guide
Standard Memory
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPC2C-W33-O1
Zoro #
G414883906
UPC #
766907011852
Country of Origin
Taiwan, Province of China

Details

Processor Manufacturer
Intel
Processor Speed
3.20 GHz
Processor Type
Celeron
Includes
Quick start guide
Standard Memory
8 GB
Wireless LAN
Yes
Ethernet
Yes
Memory Technology
DDR4 SDRAM
USB
Yes
Operating System
Windows 10 Pro
Input Voltage
230 V AC, 120 V AC
Processor Core
Dual-core (2 Core)
DisplayPort
Yes
HDMI
Yes
Item
Digital Signage Appliance
Color
Black
Bluetooth
Yes
SSD Capacity
256 GB
Number of USB 2.0 Ports
2
Number of USB 3.0 Ports
1
Number of DisplayPorts
1
Number of HDMI Inputs
1
Processor Model
G5900T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.