Zoro Homepage

- DIRECT VIEW LED MOBILE CART/STAND

  • Mfr # LD-STND-002

  • Zoro # G715836007


product price: $3,560.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Features
Sturdy, Durable, Locking Casters
Color
Black
Compatibility
ViewSonic LD163-151 All-in-One Direct View LED Display
Maximum Screen Size Supported
163 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-STND-002
Zoro #
G715836007
UPC #
766907008913
Country of Origin
China

Dimensions

Maximum Screen Size Supported
163 in

Details

Features
Sturdy, Durable, Locking Casters
Item
Mobile Cart
Color
Black
Compatibility
ViewSonic LD163-151 All-in-One Direct View LED Display

Description

VIEWSONIC LD-STND-002 - DIRECT VIEW LED MOBILE CART/STAND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.