
DUAL MONITOR MOUNTING ARM
Mfr # LCD-DMA-001
Zoro # G914903166
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Height
10.3 in
Width
23.6 in
Weight Capacity
44 lb
Depth
5.4 in
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCD-DMA-001
Zoro #
G914903166
UPC #
766907000931
Country of Origin
Taiwan, Province of China
Dimensions
Height
10.3 in
Width
23.6 in
Depth
5.4 in
Max. Screen Size Supported
24 in
Length
23.60 in
Details
Weight Capacity
44 lb
VESA Mount Compatible
Yes
Number of Displays Supported
2
Compatibility
Viewsonic Monitors: TD1711, VA1901-a, VA2456-mhd_H2, VP2768-4K, XG2760
Features
Flexible, Pivot, Ergonomic, Cable Management, Adjustable, Swivel, Grommet, Pan
Includes
2 in 1 Desk Mount, EVA Cushion, Swivel Arms, Quick Release Cable Manager, Monitor Mount, Screws, M3 Wrench, Instruction Manual
Application
Desk
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75
Item
Desk Mount
Standards
TAA Compliant
Description
VIEWSONIC DUAL MONITOR MOUNTING ARM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.