Shop VIEWSONIC
See all product information
Create Account
EP1052T-A Room Scheduling Touch Screen
- Mfr # EP1052T-A
- Zoro # G314883303
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Mounting
Flush, Wall, Bracket
Application
Room Scheduling, Meeting Room, Information Kiosk, Controller, Digital Signage Display
Green Environmental Attribute
Environmentally Friendly
Includes
Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
Input Voltage
120 V AC, 230 V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP1052T-A
- Zoro #
- G314883303
- UPC #
- 766907020175
- Country of Origin
- China
Details
- Item
- Room Scheduling Touch Screen
- Mounting
- Flush, Wall, Bracket
- Application
- Room Scheduling, Meeting Room, Information Kiosk, Controller, Digital Signage Display
- Green Environmental Attribute
- Environmentally Friendly
- Includes
- Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
- Input Voltage
- 120 V AC, 230 V AC
- Environmentally Friendly
- Yes
- Package Contents
- Room Scheduling Touch Screen, Quick Start Guide, Flush Wall Mount Bracket, Glass Mount 3M Tape, Mounting Sheet, Cover Sheet, Screws
- Mount Type
- Flush Mount, Wall Mountable, Bracket Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.