FLOOR STAND FOR ALL-IN-ONE LED DISPLAY (LDM136-151, LDM163-182)
- Mfr # LD-STND-009
- Zoro # G222445204
product price:Â
$
3,860.99
/ea
Key Features
Material
Plastic, Aluminum Alloy
Form Factor
Floor Stand
Color
Black
Placement Supported
Floor
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-STND-009
- Zoro #
- G222445204
- UPC #
- 65030904759
- Country of Origin
- Viet Nam
Details
- Item
- Display Stand
- Material
- Plastic, Aluminum Alloy
- Form Factor
- Floor Stand
- Color
- Black
- Placement Supported
- Floor
- Style
- Modern
- Package Contents
- Floor Stand for All-in-One LED Display, Screws
- Maximum Load Capacity
- 396.83 lb
- Features
- Easy to Install, Robust, 360° Swivel, Mobility, Swivel Casters, Ergonomic, Durable
- Compatible With
- ViewSonic Direct-View LED Displays: LDM136-151, LDM163-182, LDC031
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.