Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C700
Zoro #
G322415046
UPC #
-
Country of Origin
China
Description
Introducing the ViewSonic C700 HD Webcam. This high-quality webcam features a maximum video resolution of 720p and a frame rate of 20 fps, ensuring smooth and clear video calls. The webcam comes in a sleek black color and is compatible with USB 3.5 connectivity. Capture stunning photos with the ViewSonic C700, which also boasts a maximum photo resolution of 1280 x 720. This webcam is perfect for both personal and professional use and is a great addition to any laptop or desktop setup. Whether you're video conferencing with colleagues or catching up with loved ones and friends, the ViewSonic C700 HD Webcam is the perfect choice. Connectivity: USB wired -Resolution: 720P - Fixed focus -Refresh rate: 20FPS -Viewing Angle: 70Deg -Cable length: 1.5 m -USB Port : 3.5 +USB -Product weight: 90±5 g -Windows XP / window7 / win8 / window10 / Mac / iOS
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.