Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTEL CORE I5-1240P OPS SLOT-IN PC FOR VIEWBOARD, WINDOWS 11 PRO, 16GB

  • Mfr # VPC35-W55-G1

  • Zoro # G014914567


product price: $1,284.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Graphics Controller Manufacturer
Intel
HDMI
Yes
Depth
1.2 in
Operating System
Windows 11 Pro x64
Processor Type
Core i5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPC35-W55-G1
Zoro #
G014914567
UPC #
766907028454
Country of Origin
China

Dimensions

Depth
1.2 in
Height
4.8 in
Width
8 in

Details

Graphics Controller Manufacturer
Intel
HDMI
Yes
Operating System
Windows 11 Pro x64
Processor Type
Core i5
Bluetooth Standard
Bluetooth 5.1
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Bluetooth
Yes
Ethernet Technology
Gigabit Ethernet
Processor Speed
1.70 GHz
Graphics Memory Accessibility
Shared
Includes
(2) Antenna, Power Adapter
Wireless LAN Standard
IEEE 802.11ax
DisplayPort
Yes
Number of USB Type-C Ports
1
Standard Memory
16 GB
Compatibility
ViewSonic ViewBoard® interactive displays
Number of USB 3.0 Ports
4
Number of USB Ports
5
Processor Manufacturer
Intel
Processor Model
i5-1240P
Item
Single Board Computer
Graphics Controller Model
Iris Xe Graphics
Wireless LAN
Yes
Total Solid State Drive Capacity
512 GB
Application
LCD Display

Description

INTEL CORE I5-1240P OPS SLOT-IN PC FOR VIEWSONIC VIEWBOARD, WINDOWS 11 PRO, 16GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.