INTEL I7-1260P OPS SLOT-IN PC FOR VIEWBOARD, WINDOWS 11 PRO, 16GB DDR4

  • Mfr # VPC37-W55-G1

  • Zoro # G014914604


product price: $1,620.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Processor Type
Core i7
Depth
1.2 in
Height
4.8 in
Number of USB 3.0 Ports
4
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPC37-W55-G1
Zoro #
G014914604
UPC #
766907028478
Country of Origin
China

Dimensions

Depth
1.2 in
Height
4.8 in
Width
8 in

Details

Processor Type
Core i7
Number of USB 3.0 Ports
4
Network (RJ-45)
Yes
Wireless LAN Standard
IEEE 802.11ax
Wireless LAN
Yes
Application
LCD Display
Item
Single Board Computer
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
512 GB
Standard Memory
16 GB
Bluetooth Standard
Bluetooth 5.1
Operating System
Windows 11 Pro x64
Number of USB Ports
5
Processor Speed
2.10 GHz
Compatibility
ViewSonic ViewBoard® interactive displays
Processor Model
i7-1260P
Green Environmental Attribute
Environmentally Friendly
Includes
(2) Antenna, Power Adapter
DisplayPort
Yes
Processor Manufacturer
Intel
Bluetooth
Yes
Number of USB Type-C Ports
1
Graphics Controller Manufacturer
Intel
HDMI
Yes
Graphics Controller Model
Iris Xe Graphics
Ethernet Technology
Ethernet

Description

INTEL I7-1260P OPS SLOT-IN PC FOR VIEWSONIC VIEWBOARD, WINDOWS 11 PRO, 16GB DDR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.