Zoro Homepage

KU520 Wired Mechanical Gaming keyboard, Blue Switch, ENGLISH

  • Mfr # KU520/ENG

  • Zoro # G122414966


product price: $24.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KU520/ENG
Zoro #
G122414966
UPC #
-
Country of Origin
China

Description

Mechanical Keyboard :Experience the superior performance of a mechanical keyboard with the View Sonic KU520. Its mechanical switch ensures precise and swift operation for a more efficient workflow. -Ergonomic Design :The ergonomic suspended keycap design of this keyboard reduces hand strain, providing a comfortable typing experience even during extended use. -Multiple Lighting Options :Personalize your typing environment with the multiple lighting options available. Choose from a range of colors and effects to suit your mood or enhance your gaming experience. -104 Key Standard :With the standard 104 key layout, this keyboard offers all the functions you need for computing, from basic typing to gaming and multimedia control. -WIRED Connection :The WIRED connection ensures fast and reliable data transmission, providing a seamless computing experience. -English Language Support :Designed for English speakers, this keyboard makes typing in your preferred language a breeze. Feature: 1. Windows buttons 2. Number key lock indicator light 3. Case and size indicator light 4. Window lock indicator light 5. Adjustable tripod Specification: Connection method: USB wired Number of buttons: 104 Key lifespan: 50 million times Wire length: 1.6 m Voltage/current: DC5V=--200 mA Product size: 425*120*30mm Product weight: 660 soil 10g Light effect:mixed light, 20 different light effects System support:WIN7/8/10 and other systems

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.