Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- LCD DISPLAY - FLAT - 23.6INCH - 1920 X 1080 - 23.6INCH - 200 CD/M TYP

  • Mfr # TD2430

  • Zoro # G314883297


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
22.6"
Speakers
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2430
Zoro #
G314883297
UPC #
766907846911
Country of Origin
China

Dimensions

Screen Size
24 in
Width
22.6"
Height
13.9"
Depth
1.9"
Viewable Screen Size
23.6"
Screen Size Class
24"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Aspect Ratio
16:9
Item
LCD Touchscreen Monitor
Screen Refresh Rate
60 Hz
USB
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Color Supported
16.7 Million Colors
Screen Surface
Anti-scratch
HDMI
Yes
Brightness
250 Nit
Contrast Ratio
50,000,000:1
Includes
AC/DC Adapter, Power Cable (1.5m), HDMI Cable (1.5m), USB 3.0 Upstream Cable (1.5m), Audio Cable (1.5m), Quick Start Guide, ViewSonic Wizard CD-ROM
Operating Power Consumption
28 W
Backlight Technology
WLED
Response Time
25 ms
Color
Black
Features
Multi-touch Screen
VESA Mount Compatible
Yes
VGA
Yes
Touchscreen Type
Projected Capacitive
Standards
cTUVus, TÜV
Screen Mode
Full HD
DisplayPort
Yes
Response Time Details
25 ms
Multi-touch Screen
Yes
Energy Star
Yes
Certifications & Standards
cTUVusTUV
Environmentally Friendly
Yes
Package Contents
24" 1080p 10-Point Multi Touch Screen Monitor HDMI, DisplayPort, AC/DC Adapter, Power Cable (1.5m), HDMI Cable (1.5m), USB 3.0 Upstream Cable (1.5m), Audio Cable (1.5m), Quick Start Guide, ViewSonic Wizard CD-ROM

Description

TD2430 - LCD DISPLAY - FLAT - 23.6INCH - 1920 X 1080 - 23.6INCH - 200 CD/M TYP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.