Zoro Homepage

LED DISPLAY - 22 INCH - 1920 X 1080 - 250 CD/M2 - 1,000:1 STATIC, 50, 0

  • Mfr # VA2256-MHD

  • Zoro # G914883253


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.3"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2256-MHD
Zoro #
G914883253
UPC #
766907961812
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.3"
Depth
1.9"
Height
11.7"
Height with Stand
14.26"
Depth with Stand
7.81"
Width with Stand
19.29"
Viewable Screen Size
21.5"
Color Depth
6-bit+Hi-FRC
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Item
LED Monitor
Series
VA
Aspect Ratio
16:9
Color
Black
HDMI Version
1.4
Horizontal Viewing Angle
178°
Panel Technology
In-plane Switching (IPS) Technology
Number of Speakers
2
Number of VGA Ports
1
Brightness
250 Nit
VESA Mount Compatible
Yes
Vertical Frequency
50 Hz to 60 Hz
VGA
Yes
Tearing Prevention Technology
FreeSync
Features
Flicker-free, 3H Surface Hardness, 3-sided Bezel Less, Bluelight Shield, Anti-glare, Super Clear Image Enhancement Technology
Standby Power Consumption
500 mW
Color Supported
16.7 Million Colors
VESA Mount Standard
100 x 100
Includes
Power Cable, HDMI to HDMI (1.5m), Quick Start Guide
Vertical Viewing Angle
178°
Input Voltage
100V to 240V
Screen Mode
Full HD
Green Environmental Attribute
ENERGY STAR 7.0; Environmentally Friendly
Native Contrast Ratio
1,000:1
DisplayPort
Yes
Standards
cULus, FCC-B, ICES003, Energy Star, Mexico Energy, MX-CoC
Glass Hardness
3H
Backlight Technology
LED
Operating Power Consumption
31 W
Number of HDMI Ports
1
Response Time Details
15 ms GTG (OD)
Number of Screens
1
Screen Surface
Anti-glare
HDMI
Yes
Number of DisplayPorts
1
Horizontal Frequency
15 kHz to 83 kHz
Contrast Ratio
50,000,000:1
Dynamic Contrast Ratio
50,000,000:1
Speaker Output Power
2 W
Energy Star
Yes
Certifications & Standards
cULusFCC-BICES003Energy StarMexico EnergyMX-CoC
Package Contents
VA2256-mhd - 22" 1080p IPS Monitor with FreeSync, HDMI, DisplayPort, and VGAPower CableHDMI to HDMI (1.5m)Quick Start Guide
Response Time
15 ms
Environmentally Friendly
Yes

Description

VIEWSONIC LED DISPLAY - 22 INCH - 1920 X 1080 - 250 CD/M2 - 1,000:1 STATIC, 50,0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.