Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- LED DISPLAY - FLAT - 1920 X 1080 - 22INCH - 5MS RESPONSE TIME - 100

  • Mfr # VA2247-MH

  • Zoro # G116423820


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
8.11"
Depth
1.9"
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEAT BronzeCECMX-CoCNOMMexico EnergyRoHS
Aspect Ratio
16:9
Backlight Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA2247-MH
Zoro #
G116423820
UPC #
766907010930
Country of Origin
Multiple

Dimensions

Depth with Stand
8.11"
Depth
1.9"
Viewable Screen Size
21.5"
Height with Stand
14.65"
Width with Stand
19.37"
Width
19.4"
Height
11.5"
Screen Size Class
22"

Details

Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEAT BronzeCECMX-CoCNOMMexico EnergyRoHS
Aspect Ratio
16:9
Backlight Technology
LED
Speaker Output Power
2 W
Response Time
5 ms
Product Type
LED Monitor
Number of Speakers
2
Dynamic Contrast Ratio
50,000,000:1
Standby Power Consumption
500 mW
VESA Mount Compatible
Yes
Mount Type
Arm-mountable, Wall Mountable, Desk Mountable
Panel Technology
Multi-domain Vertical Alignment (MVA)
HDMI Version
1.4
HDMI Inputs
1
Native Contrast Ratio
3,000:1
Energy Star
Yes
Screen Mode
Full HD
Number of Screens
1
Environmentally Friendly
Yes
Glass Hardness
3H
Number of VGA Ports
1
Stand Adjustments
Tilt
Response Time Details
5 ms GTG
Tearing Prevention Technology
Adaptive Sync
Input Voltage
100V to 240V
Color
Black
Brightness
250 Nit
Color Supported
16.7 Million Colors
Speakers
Yes
Features
3H Surface Hardness, Anti-glare
Native Resolution
1920 x 1080
Package Contents
22" 1080p 75 Hz to 100 Hz Monitor with FreeSync, HDMI and VGA 1 x 3pin Plug (IEC C13 / CEE22) 1 x HDMI Cable (v1.4; MaleMale) 1 x Quick Start Guide
HDMI
Yes
Max. Resolution
1920 x 1080
Operating Power Consumption
28 W
Standard Refresh Rate
100 Hz
Vertical Viewing Angle
178°
Total Number of HDMI Ports
1
Horizontal Viewing Angle
178°
VESA Mount Standard
100 x 100

Description

VA2247-MH - LED DISPLAY - FLAT - 1920 X 1080 - 22INCH - 5MS RESPONSE TIME - 100

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.