Zoro Homepage

LED Portable Projector

  • Mfr # M1X

  • Zoro # G614790059


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Depth
5.4 in
Height
2.1 in
Max. Resolution
1920 x 1080
Series
M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1X
Zoro #
G614790059
UPC #
766907022063
Country of Origin
China

Dimensions

Width
6.5 in
Depth
5.4 in
Height
2.1 in
Max. Diagonal Image Size
100 in
Min. Diagonal Image Size
24"
Max. Focal Length
5.50 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.