Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitors, 24 1080p Video Conf Mntr

  • Mfr # VG2457V

  • Zoro # G212319782


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2"
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2457V
Zoro #
G212319782
UPC #
766907024340
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Depth
2.2"
Height
13.7"
Depth with Stand
7.96"
Height with Stand
20.15"
Width with Stand
21.22"
Compressed Height with Stand
15.82"
Extended Height with Stand
20.15"
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Microphone
Yes
Webcam
Yes
Operating Temp. Range
32 to 104°F
Native Contrast Ratio
1,300:1
Color
Black
Number of USB Type-C Ports
2
Horizontal Frequency
15 kHz to 110 kHz - DisplayPort, 15 kHz to 110 kHz - HDMI 1.4, 15 kHz to 110 kHz - USB Type C
Brightness
250 Nit
Speaker Output Power
10 W
Number of HDMI Ports
2
Vertical Frequency
50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - HDMI 1.4, 50 Hz to 100 Hz - Displayport
Includes
Power Cable, HDMI to HDMI Cable, USB Type-C Cable (Male-Male; with Type-A adapter) , Quick Start Guide
Power
167.80 W
Number of DisplayPorts
2
HDMI
Yes
Screen Surface
Anti-glare
Operating Power Consumption
167.80 W
DisplayPort
Yes
Aspect Ratio
16:9
USB
Yes
Network (RJ-45)
Yes
VESA Mount Compatible
Yes
Features
Dual Monitor Support, Anti-glare, Digital Daisy Chain, Flicker-free, Cable Lock Slot, Low Blue Light, On-screen Display (OSD), Ergonomic Design
Operating Humidity Range
20% to 90% (Non-condensing)
HDMI Version
1.4
Windows Hello Compatible
Yes
Standby Power Consumption
500 mW
Frequency
60 Hz, 50 Hz
Green Environmental Attribute
Energy Star; Environmentally Friendly
Dynamic Contrast Ratio
80,000,000:1
VESA Mount Standard
100 x 100
Glass Hardness
3H
Number of Screens
1
Horizontal Viewing Angle
178°
Number of HDMI Inputs
2
Item
LED Monitor
Mounting
Arm
Response Time Details
GTG
Stand Adjustments
Pivot, Swivel, Tilt, Height
Panel Technology
In-plane Switching (IPS) Technology
Color Supported
16.7 Million Colors
Number of USB Ports
4
Vertical Viewing Angle
178°
Screen Mode
Full HD
USB Type-C
Yes
Backlight Technology
LED
Built-In Devices
USB Hub
Number of Speakers
2
Power Consumption
167.80 W
Environmentally Friendly
Yes
Mount Type
Arm-mountable
Package Contents
23.8" 1080p Video Conferencing Monitor with Windows Hello Compatible IR Webcam, 90W USB C, DockingPower CableDisplayPort to DisplayPort CableUSB Type-C Cable (Male-Male; with Type-A adapter)Quick Start Guide
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Response Time
5 ms
Adjustable Stand
Yes
Energy Star
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.