Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monitors, 27 1440p Video Conf Mntr

  • Mfr # VG2757V2K

  • Zoro # G112319776


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
Screen Refresh Rate
100 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2757V2K
Zoro #
G112319776
UPC #
766907024357
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
15.4"
Depth
2.2"
Width with Stand
24.12"
Height with Stand
21"
Extended Height with Stand
21"
Compressed Height with Stand
16.67"
Depth with Stand
8.55"
Viewable Screen Size
27"
Screen Size Class
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
100 Hz
Brightness
350 Nit
Features
Low Blue Light, Dual Monitor Support, Ergonomic Design, Flicker-free, Anti-glare, Digital Daisy Chain, Cable Lock Slot, On-screen Display (OSD)
Frequency
50 Hz, 60 Hz
Operating Power Consumption
182.50 W
Microphone
Yes
DisplayPort
Yes
VESA Mount Standard
100 x 100
Operating Humidity Range
20% to 90% (Non-condensing)
Number of USB Ports
5
Vertical Frequency
50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - HDMI 2.0
Webcam
Yes
Number of HDMI Ports
1
Number of HDMI Inputs
1
Operating Temp. Range
32 to 104°F
Response Time Details
GTG
Horizontal Viewing Angle
178°
Item
LED Monitor
Number of HDMI 2.0 Ports
1
Windows Hello Compatible
Yes
Aspect Ratio
16:9
Number of Speakers
2
USB Type-C
Yes
Green Environmental Attribute
Energy Star; Environmentally Friendly
Dynamic Contrast Ratio
80,000,000:1
HDMI
Yes
Screen Surface
Anti-glare
Backlight Technology
LED
Horizontal Frequency
15 kHz to 150 kHz - DisplayPort, 15 kHz to 150 kHz - USB Type C, 15 kHz to 150 kHz - HDMI 2.0
Vertical Viewing Angle
178°
Power
182.50 W
Number of USB Type-C Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Includes
Power Cable, HDMI to HDMI Cable, USB Type-C Cable, USB Type-C to Type-A Cable, Quick Start Guide
Network (RJ-45)
Yes
Screen Mode
WQHD
Built-In Devices
USB Hub
HDMI Version
2
Color Supported
16.7 Million Colors
Color
Black
Native Contrast Ratio
1,300:1
USB
Yes
Number of DisplayPorts
2
Mounting
Arm
Speaker Output Power
10 W
Glass Hardness
3H
Standby Power Consumption
500 mW
VESA Mount Compatible
Yes
Stand Adjustments
Height, Tilt, Pivot, Swivel
Number of Screens
1
Power Consumption
182.50 W
Energy Star
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Adjustable Stand
Yes
Response Time
5 ms
Package Contents
27" 1440p Video Conferencing Monitor with Windows Hello Compatible IR Webcam, 90W USB C, DockingPower CableDisplayPort to DisplayPort CableUSB Type-C CableUSB Type-C to Type-A CableQuick Start Guide
Mount Type
Arm-mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.