Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic Multimedia Projector, 16:9 Aspect Ratio PJD7720HD

Multimedia Projector, 16:9 Aspect Ratio (Discontinued)

  • Mfr # PJD7720HD
  • Zoro # G6299539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJD7720HD
Zoro #
G6299539
UPC #
766907845617
Country of Origin
China

Dimensions

Height
8 63/64 in
Width
12 7/16 in
Length
4 5/64 in
Projection Stage Width
29 59/64 in to 300 in
Projection Stage Length
30 in to 300 in

Details

Item
Multimedia Projector
Lamp Watts
190W bulb
Standards
Mexico Energy Test/Registration, EAC, TUV-S Mark (Argentina), India BIS, FCC, CE EMC, CB, CCC, RoHS, REACH, SVHC, WEE, ErP, Mexico NOM, cTUVus, RCM, PSB, KC
Illumination
3200 Im
Includes
Power Cable, Remote Control, Batteries Included, Quick Start Guide, Wizard CD, User Guide, Manual, Warranty
Resolution
1920 x 1080
Lamp Life
4000/10,000 hr
Contrast Ratio
22000:1
Aspect Ratio
16:9
Lamp Included
Yes
Voltage
100 to 240V, 50/60 Hz AC

Description

Multimedia Projector, Resolution 1920 x 1080, Illumination 3200 Im, Aspect Ratio 16:9, Contrast Ratio 22000:1, Lamp Included Yes, Lamp Life 4000/10,000 hr, Lamp Watts 190W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 29 59/64 in to 300 in, Length 4 5/64 in, Width 12 7/16 in, Height 8 63/64 in, Voltage 100 to 240V, 50/60 Hz AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.