Shop VIEWSONIC

(PX7494K) Projectors

  • Mfr # PX7494K
  • Zoro # G915190800

product price: 
$
1,338.49
/ea
Free Shipping & Returns

Key Features

Width
12.3 in
Depth
8.7 in
Height
4.3 in
Max. Resolution
3840 x 2160
Lamp Watts
240 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PX7494K
Zoro #
G915190800
UPC #
766907020076
Country of Origin
China
Item
DLP Projector
Max. Resolution
3840 x 2160
Lamp Watts
240 W
Projection Method
Front
Network (RJ-45)
Yes
Standard Mode Brightness
4000 lm
USB
Yes
Optical Zoom
1.3x
Wireless LAN
Yes
Lamp Type
UHP
Max. Projection Distance
32.02 ft
Lens Type
Manual Focus, Manual Zoom
Includes
Projector, Power Cable, Remote Control, Quick Start Guide; Speakers
Native Aspect Ratio
16:9
Min. Projection Distance
29.53 in
Output Scan Format
2160p
Video Signal Standard
HDTV
Operating Power Consumption
310 W
Graphic Mode
4K
Lamp Life
20000 hrs (Economy), 4000 hrs (Normal)
Contrast Ratio
12,000:1
Native Resolution
3840 x 2160
3D Type
3D
Color
White
Vertical Scan Range
23 Hz to 240 Hz
Application
Gaming, Home Theater, Home, Home Cinema, Entertainment, Sports
White Brightness
4000 lm
Color Supported
1.07 Billion Colors
High Dynamic Range (HDR) Type
HLG
HDMI
Yes
Throw Ratio
1.13 to 1.47
Number of Lamps
1

Dimensions

Width
12.3 in
Depth
8.7 in
Height
4.3 in
Max. Focal Length
15.60 mm
Max. Diagonal Image Size
25 ft
Min. Focal Length
12 mm
Min. Diagonal Image Size
30"

Description

Design for Xbox 4,000 ANSI Lumens 4K Home Projector?

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.