Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRING-LOADED DUAL MONITOR MOUNTING ARM

  • Mfr # LCD-DMA-002

  • Zoro # G914903159


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Height
38 in
Width
10.3 in
Weight Capacity
30.86 lb
Depth
18.9 in
Includes
2 in 1 Desk Mount, EVA Cushion, Swivel Arms, Spring Arms, Spacer, Quick Release Cable Manager, Monitor Mount, Screws, M3 Wrench, M6 Wrench, Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD-DMA-002
Zoro #
G914903159
UPC #
766907976014
Country of Origin
Taiwan, Province of China

Dimensions

Height
38 in
Width
10.3 in
Depth
18.9 in
Max. Screen Size Supported
27 in
Length
37.99 in

Details

Weight Capacity
30.86 lb
Includes
2 in 1 Desk Mount, EVA Cushion, Swivel Arms, Spring Arms, Spacer, Quick Release Cable Manager, Monitor Mount, Screws, M3 Wrench, M6 Wrench, Instruction Manual
Features
Swivel, Adjustable, Adjustable Tension, Articulating, Pan, Grommet, Pivot, Ergonomic, Tilt, Spring Arm, Cable Management, Flexible
Mounting Pattern
75 x 75, 100 x 100
Item
Mounting Arm
Number of Displays Supported
2
Device Supported
Monitor
VESA Mount Compatible
Yes
Compatibility
ViewSonic Monitors: TD1711, VA1901-a, VA2456-mhd_H2, VP2768-4K, XG2760

Description

VIEWSONIC SPRING-LOADED DUAL MONITOR MOUNTING ARM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.