Zoro Homepage

TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

  • Mfr # CDE5530-MTRC

  • Zoro # G914883260


product price: $3,329.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
55 in
Max. Resolution
3840 x 2160
Width
48.5 in
Height
27.7 in
Series
CDE30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE5530-MTRC
Zoro #
G914883260
UPC #
766907017472
Country of Origin
China

Dimensions

Screen Size
55 in
Width
48.5 in
Height
27.7 in
Depth
2.8 in
Bezel Width
0.39 in

Description

VIEWSONIC TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.