Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

  • Mfr # CDE6530-MTRC

  • Zoro # G514883233


product price: $3,769.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
65 in
Max. Resolution
3840 x 2160
Width
57.6"
Aspect Ratio
16:9
Height
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE6530-MTRC
Zoro #
G514883233
UPC #
766907017489
Country of Origin
China

Dimensions

Screen Size
65 in
Width
57.6"
Height
33"
Depth
3.2"
Bezel Width
0.58"
Viewable Screen Size
65"
Bezel Width (Bottom)
0.58"
Bezel Width (Top)
0.58"
Color Depth
8-bit+FRC
Bezel Width (Right)
0.58"
Bezel Width (Left)
0.58"

Details

Max. Resolution
3840 x 2160
Aspect Ratio
16:9
Display Type
LCD
Item
Digital Signage Display
Series
CDE30
Backlight Technology
Direct LED
Operating System
Android 11
Dynamic Contrast Ratio
5,000:1
DisplayPort
Yes
HDMI
Yes
Max. Operating Humidity
90%
USB
Yes
Number of HDMI 2.0 Ports
1
Number of HDMI Outputs
1
RS-232C Input
Yes
Number of Screens
1
Response Time
6.50 ms
Orientation
Landscape/Portrait
Scan Format
2160p
Processor Manufacturer
ARM
Serial
Yes
VESA Mount Standard
600 x 400
Number of HDMI Inputs
3
Wireless LAN
Yes
Standard Memory
4 GB
Max. LED Life
5.7 Year
Operation Hours
24 Hours/7 Days
Native Contrast Ratio
1,200:1
Input Voltage
120 V AC, 230 V AC
Brightness
450 Nit
Includes
Computing Engine, Touch Console, 4K Video Bar System
Operating Temp. Range
32 to 104°F
Processor Type
Cortex A55
USB Type-C
Yes
Ethernet
Yes
Panel Technology
Advanced Super Dimension Switch ( ADS )
Mounting
Wall
Min. Operating Humidity
10%
Surface Hardness
3H
Processor Core
Quad-core (4 Core)
Display Resolution
3840 x 2160
Response Time Details
6.50 ms
Package Contents
Digital Signage Display Computing Engine Touch Console 4K Video Bar System
Minimum Operating Temperature
32°F (0°C)
Mount Type
Wall Mountable
Maximum Operating Temperature
104°F (40°C)

Description

VIEWSONIC TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.