Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

  • Mfr # CDE7530-MTRC

  • Zoro # G814883285


product price: $4,199.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
75 in
Max. Resolution
3840 x 2160
Width
66.4"
Height
37.9"
Depth
3.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE7530-MTRC
Zoro #
G814883285
UPC #
766907017496
Country of Origin
China

Dimensions

Screen Size
75 in
Width
66.4"
Height
37.9"
Depth
3.2"
Bezel Width
0.58"
Bezel Width (Bottom)
0.58"
Bezel Width (Left)
0.58"
Bezel Width (Top)
0.58"
Color Depth
8-bit+FRC
Bezel Width (Right)
0.58"
Viewable Screen Size
75"

Details

Max. Resolution
3840 x 2160
Display Type
LCD
Aspect Ratio
16:9
Item
Digital Signage Display
Series
CDE30
Standard Memory
4 GB
VESA Mount Standard
800 x 600
RS-232C Input
Yes
Input Voltage
230 V AC, 120 V AC
USB
Yes
Panel Technology
Advanced Super Dimension Switch ( ADS )
Wireless LAN
Yes
USB Type-C
Yes
Scan Format
2160p
Max. Operating Humidity
90%
Mounting
Wall
Ethernet
Yes
Surface Hardness
3H
Number of HDMI Inputs
3
Processor Type
Cortex A55
Dynamic Contrast Ratio
5,000:1
DisplayPort
Yes
Brightness
450 Nit
Number of HDMI Outputs
1
Response Time
8 ms
Native Contrast Ratio
1,200:1
Operation Hours
24 Hours/7 Days
Serial
Yes
Operating Temp. Range
32 to 104°F
Operating System
Android 11
Orientation
Landscape/Portrait
Max. LED Life
5.7 Year
Processor Core
Quad-core (4 Core)
Includes
Computing Engine, Touch Console, 4K Video Bar System
HDMI
Yes
Number of Screens
1
Number of HDMI 2.0 Ports
1
Min. Operating Humidity
10%
Processor Manufacturer
ARM
Backlight Technology
Direct LED
Display Resolution
3840 x 2160
Response Time Details
8 ms
Maximum Operating Temperature
104°F (40°C)
Package Contents
Digital Signage Display Computing Engine Touch Console 4K Video Bar System
Mount Type
Wall Mountable
Minimum Operating Temperature
32°F (0°C)

Description

VIEWSONIC TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.