Zoro Homepage

TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

  • Mfr # CDE9830-MTRC

  • Zoro # G514883271


product price: $8,489.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Screen Size
98 in
Max. Resolution
3840 x 2160
Width
87.1 in
Series
CDE30
Display Type
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE9830-MTRC
Zoro #
G514883271
UPC #
766907017526
Country of Origin
China

Dimensions

Screen Size
98 in
Width
87.1 in
Height
49.9 in
Depth
3.1 in
Bezel Width
0.98 in

Details

Max. Resolution
3840 x 2160
Series
CDE30
Item
Digital Signage Display
Display Type
LCD
Aspect Ratio
16:9
RS-232C Input
Yes
Wireless LAN
Yes
HDMI
Yes
Input Voltage
230 V AC, 120 V AC
Max. LED Life
5.7 Year
Number of HDMI 2.0 Ports
1
Ethernet
Yes
USB
Yes
Processor Manufacturer
ARM
Processor Core
Quad-core (4 Core)
Dynamic Contrast Ratio
5,000:1
Operating System
Android 11
Serial
Yes
VESA Mount Standard
800 x 600
Native Contrast Ratio
1,200:1
Response Time
8 ms
USB Type-C
Yes
Includes
Computing Engine, Touch Console, 4K Video Bar System
Processor Type
Cortex A55
Number of Screens
1
Max. Operating Humidity
90%
Scan Format
2160p
Mounting
Wall
DisplayPort
Yes
Brightness
450 Nit
Number of HDMI Outputs
1
Backlight Technology
Direct LED
Surface Hardness
3H
Min. Operating Humidity
10%
Operating Temp. Range
32 to 104°F
Standard Memory
4 GB
Orientation
Landscape/Portrait
Operation Hours
24 Hours/7 Days
Panel Technology
Advanced Super Dimension Switch ( ADS )
Number of HDMI Inputs
3
Display Resolution
3840 x 2160
Response Time Details
8 ms

Description

VIEWSONIC TEAMJOIN TRS10-UB WITH DISPLAY BUNDLE FOR MICROSOFT TEAMS ROOMS INCLUD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.