TEAMJOIN TRS10 WITH DISPLAY BUNDLE, CERTIFIED FOR MICROSOFT TEAMS ROOM
Mfr # CDE92UW-MTR
Zoro # G221696577
product price: $11,289.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Aspect Ratio
21:9
Screen Mode
5K
Screen Resolution
5120 x 2880
Product Type
Collaboration Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDE92UW-MTR
Zoro #
G221696577
UPC #
766907027969
Country of Origin
China
Details
Aspect Ratio
21:9
Screen Mode
5K
Screen Resolution
5120 x 2880
Product Type
Collaboration Display
Description
S INCLUDES MPC310-W31-TU, MRC1010-TN AND CDE92UW 92-INCH 5K, 21:9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.